DESCRIPTION

Milwaukee Valve ML Series 150 psi Cast Iron EPDM Lug Gear Operator Butterfly Valve

MML322E

Valve Size:

SPECIFICATIONS

Collection
ML Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Cast Iron
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Ductile Iron
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
24 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY