DESCRIPTION

Milwaukee Valve 150 psi Stainless Steel Full Port Flanged Ball Valve

MF20SS150F02

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
MSS Specifications
MSS SP-72
Material
Stainless Steel
Maximum Pressure
275 psi
Pressure Class
150#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS