1/2 in. Bronze Solder Globe Valve

You last purchased this on
 
Milwaukee Valve

1502 1/2 in. Bronze Solder Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

1502 1/2 in. Bronze Solder Globe Valve

  • Fast #
  • Part #M1502D
  • Item #1095684
  • Manufacturer Part #1502 - 12
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
1502
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Valve Bonnet Type:
Threaded
Valve Disc Material:
Bronze
Valve Operator:
Wheel Handle
Valve Size:
1/2 in
Valve Type:
Globe Valve