• Cart

DESCRIPTION

  • 250 PSI Non-Shock WOG
  • Silent closing
  • Teflon disc

Milwaukee Valve 1548T Bronze Solder Check Valve

M1548T

Valve Size:

SPECIFICATIONS

Collection
1548T
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
Spring
Valve Disc Material
TFE
Valve Port Opening
Dual Port
Valve Size
1 in
Valve Type
Check Valve
Width
1-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS