• Cart

DESCRIPTION

  • New York City Board of Standards and Approval
  • OS and Y, belted bonnet
  • Solid Wedge Disc

Milwaukee Valve 2885-FP 175# Cast Iron Flanged Gate Valve

M2885FP

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-126, ASTM A-307-B, ASTM A-563, ASTM A-636, ASTM B-16, ASTM B-62, ASTM B-98
Collection
2885-FP
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
Yes
Length
9 in
Material
Cast Iron
NSF Certified
No
Pressure Class
175#
UL Listed
Yes
Valve Body Style
Y Pattern
Valve Bonnet Type
Bolted
Valve Disc Material
Solid Wedge
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Seat Material
Cast Bronze
Valve Size
4 in
Valve Stem
Rising Valve Stem
Valve Type
Gate Valve
Width
9 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS