DESCRIPTION

  • Double offset geometry provides superior sealing with minimal seat contact and wear
  • Features multiple sealing edges
  • Spacers eliminate seat distortion

Milwaukee Valve HP Series 150# Carbon Steel Lug High Performance Butterfly Valve

MHP1LCS4212

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-216
Collection
HP Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-55
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
400
NSF Certified
No
Pressure Class
150#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Lug
Valve Operator
Lever Handle
Valve Seat Material
RPTFE
Valve Size
2-1/2 in
Valve Type
Butterfly Valves
Width
11-17/100 in

Starting at
Call for Pricing
  • QUANTITY