2 in. Bronze Solder Check Valve
1509T 2 in. Bronze Solder Check Valve
Frequently Purchased Together
Product Details
- Coated element protects against corrosion
- Extended body option for insulated vessels
- Automatic temperature and pressure relief valves
- Rated @ 210° F maximum
- Meets HUD/FHA requirements
- Cast bronze body, stainless steel spring
- Made in the USA
- Element length: 1 1/2"
- ASME capacity certified to 500,000 BTU/hr
- CRN registered in all Canadian provinces and territories
Specifications
- ASTM:
- ASTM B-16, ASTM B-62
- Application:
- Steam Working Pressure
- Collection:
- 1509T
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Height:
- 8-22/25 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-13/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- PTFE
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 4.35 lb
- Width:
- 2 in