DESCRIPTION

Milwaukee Valve 2-Piece 600 WOG Solder Bronze Full Port Isolation Ball Valve with Lever Handle

MUPBA150SB

Valve Size:

3/4 in

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Sweat
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Length
2-1/10 in
MSS Specifications
MSS SP-110
Material
Bronze, Stainless Steel
Maximum Pressure
600 WOG
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$131.8
EACH
  • QUANTITY