1 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve
20 Series 1 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multiple v-ring stem packing arrangement for longer packing life
- Vent hole in ball slot for cavity venting
- Locking lever for safety lockout
- Cantilever seat design for low operating torque
- NACE compliant for sour gas service
- Blow-out proof stem
- PTFE body seal/except on 22 series
- Mounting pad for easy actuation
- Meets latest ASME, MSS-SP and ASTM specifications
- 22 series offers sealed welded body to tailpiece construction
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ASTM:
- ASTM A-276, ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- 20 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Height:
- 2-6/25 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 3-1/4 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- CF8M, MPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Potable Water, Oil
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.88 lb
- Width:
- 7/8 in