DESCRIPTION

Milwaukee Valve HL Series 200 psi Cast Iron EPDM Lug Butterfly Valve Gear Operator

MHL333E

Valve Size:

SPECIFICATIONS

Collection
HL Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Material
Ductile Iron
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
Lug
Valve Operator
Gear Operator Handle
Valve Size
14 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY