DESCRIPTION

  • 400 WOG - 200 SWP
  • Needle point bronze stem
  • Threaded bonnet

Milwaukee Valve 200# Bronze Threaded Globe Valve

M600

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
Handle Material
Malleable Iron
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
Material
Bronze
Pressure Class
200#
Valve Bonnet Type
Threaded
Valve Operator
Wheel Handle
Valve Size
1/4 in
Valve Type
Globe Valves
Width
1-3/5 in

Starting at
Call for Pricing
  • QUANTITY