DESCRIPTION

  • 8 bolt holes
  • Double dead end
  • EPDM liner

Milwaukee Valve 200 psi Ductile Iron EPDM Lug Gear Operator Butterfly Valve

MML334E

Valve Size:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
200 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
8 in
Valve Type
Butterfly Valves
Width
11-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY