DESCRIPTION

  • 12 bolt holes
  • EPDM liner

Milwaukee Valve ML Series 200 psi Ductile Iron EPDM Lug Gear Operator Butterfly Valve

MML333

Valve Size:

SPECIFICATIONS

API Specifications
API 609
ASTM Specifications
ASTM A-126, ASTM A-351, ASTM A-536
Collection
ML Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-67
Material
Ductile Iron
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum Bronze
Valve Operator
Gear Operator Handle
Valve Seat Material
EPDM
Valve Size
14 in
Valve Type
Butterfly Valves
Width
21 in

Starting at
Call for Pricing
  • QUANTITY