• Cart

DESCRIPTION

  • 8 bolt holes
  • Buna liner

Milwaukee Valve ML Series Ductile Iron Buna-N Lever Handle Butterfly Valve

MHL232B

Valve Size:

SPECIFICATIONS

API Specifications
API 609
ASTM Specifications
ASTM A-536, ASTM B-148
Clean Bagged
No
Collection
ML Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-67
Material
Ductile Iron
NSF Certified
No
Pressure Class
250#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Ductile Iron
Valve Operator
Lever Handle
Valve Seat Material
Buna-N
Valve Size
4 in
Valve Type
Butterfly Valve
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY