DESCRIPTION

  • Bronze Spring
  • Bronze disc holder
  • Buna Disc Ring
  • Ultrapure low lead

Milwaukee Valve Ultra Pure™ 250 psi Sweat TFE Spring Check Valve

MUP1548T

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-103, ASTM B-584
Collection
Ultra Pure™
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
250#
Recommended Valve Application
Gas, Oil, Water
UL Listed
No
Valve Body Style
Spring Check
Valve Disc Material
Bronze
Valve Size
1/2 in
Valve Type
Check Valves
Width
1-7/32 in

Starting at
$115.65
EACH
  • QUANTITY