DESCRIPTION

  • Bronze Spring
  • Bronze disc holder
  • Buna Disc Ring
  • Ultrapure low lead

Milwaukee Valve Ultra Pure™ 250 WOG Bronze TFE Spring Check Valve

MUP548T

Valve Size:

SPECIFICATIONS

Collection
Ultra Pure™
End Connection 1
Threaded
End Connection 2
Threaded
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
300 WOG
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Size
1/2 in
Valve Type
Check Valves
Width
1-7/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$109.87
EACH
  • QUANTITY