1-1/2 in. Ductile Iron Threaded Gate Valve
2888-M 1-1/2 in. Ductile Iron Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gland packed
- Non-shock
- Ductile iron clip gate valve, 150 SWP – 225 WOG, threaded ends
- Solid wedge
- Class 150
Specifications
- ASTM:
- ASTM A-126 Class B, ASTM A-536
- Application:
- Steam Working Pressure
- Collection:
- 2888-M
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Length (in):
- 3-3/4 in
- Handle Material:
- Cast Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-7/50 in
- Material:
- Ductile Iron, Cast Bronze, Bronze
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 150, 225
- Pressure Class:
- 150#, 225#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Cast Bronze
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 6.56 lb
- Width:
- 1-1/2 in