1/4 in. Ductile Iron Threaded Gate Valve

You last purchased this on
 
Milwaukee Valve

2888-M 1/4 in. Ductile Iron Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

2888-M 1/4 in. Ductile Iron Threaded Gate Valve

  • Fast #
  • Part #M2888MB
  • Item #2904139
  • Manufacturer Part #2888-M - 14
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gland packed
  • Non-shock
  • Ductile iron clip gate valve, 150 SWP – 225 WOG, threaded ends
  • Solid wedge
  • Class 150
  • Requires Certification

Specifications

ASTM:
ASTM A-126 Class B, ASTM A-536
Application:
Steam Working Pressure
Collection:
2888-M
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Handle Length (in):
2-1/8 in
Handle Material:
Cast Iron
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-9/100 in
Material:
Ductile Iron, Cast Bronze, Bronze
NSF Certified:
No
Origin:
Global
Pressure - High:
150, 225
Pressure Class:
150#, 225#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Threaded
Valve Bonnet Type:
Bolted
Valve Disc Material:
Cast Bronze
Valve Operator:
Hand Wheel
Valve Seat Material:
Bronze
Valve Size:
1/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
1.44 lb
Width:
1/4 in