Stainless Steel Full Port Socket Weld 1000# Ball Valve
30 Series Stainless Steel Full Port Socket Weld 1000# Ball Valve
Product Details
Product Details
- Locking lever for safety lockout
- Multiple v-ring stem packing arrangement for longer packing life
- Vent hole in ball slot for cavity venting
- TFE/graphite body seal
- Blowout proof stem
- NACE compliant for sour gas service
- Cantilever seat design for low operating torque
- Meets ASME, MSS-SP and ASTM specifications
- Mounting pad for easy actuation
- Three piece Stainless Steel ball valve, 1000 WOG, FNPT/socket-weld ends
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 1000
- ASTM:
- ASTM A-276, ASTM A-351 CF8M, ASTM A-479, ASTM A-744 CF8M, ASTM F-593
- Clean Bagged:
- No
- Collection:
- 30 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Height:
- 2-93/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-87/100 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, CF8M, PTFE, Multi-Fill PTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 250, 1000
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Extended Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Fill PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.27 lb
- Width:
- 1-29/50 in