DESCRIPTION

  • 300# WOG
  • Brass disc 1/4 in - 1 1/2 in
  • Bronze disc 2 in
  • For potable water service

Milwaukee Valve Ultra Pure™ 300 WOG Bronze Sweat Swing Check Valve

MUP1509

Valve Size:

SPECIFICATIONS

Collection
Ultra Pure™
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Lead Law Compliant
Yes
Material
Cast Iron
Maximum Pressure
300 psi
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Disc Material
Bronze
Valve Size
1/2 in
Valve Type
Check Valves
Width
2-14/25 in

Starting at
$250.47
EACH
  • QUANTITY