35 Series
Product Details
Product Details
- Locking lever for safety lockout
- Live loaded adjustable stem packing arrangement for longer packing life
- Vent hole in ball slot for cavity venting
- Standard grounded ball and stem
- ISO 5211 mounting pad for easy actuation
- Flexible graphite body seals
- NACE compliant for sour gas service
- Blow-out proof stem
- Fire safe to API 607 6th Ed
- Meets the latest: API, ASTM/ASME standards
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI 2000
- API:
- API 598, API 607, API 608
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-193-BB, ASTM A-194 Grade 8, ASTM A-276, ASTM A-351 Grade CF8M, ASTM A-479
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 35 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- 304 Stainless Steel
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-13/50 in
- MA Approved:
- No
- MSS:
- MSS SP-110, MSS SP-72
- Material:
- Graphite, Stainless Steel
- NSF Certified:
- No
- Pressure Class:
- 2000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Style:
- 3 piece
- Valve Operator:
- Latch Lock Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- NXT
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Width:
- 3-41/100 in
- cUPC Certified:
- No