• Cart

DESCRIPTION

Milwaukee Valve 41CS Series Carbon Steel Full Port Socket Weld 3000# Ball Valve

M41CS1F07GB

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.34
ASTM Specifications
ASTM A-216, ASTM A-276
Collection
41CS Series
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
FM Approved
No
IAPMO Listed
No
Length
6-9/10 in
Material
Carbon Steel
Maximum Pressure
3000 psi
NSF Certified
No
Pressure Class
3000#
Recommended Valve Application
Fire Protection
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY