• Cart

DESCRIPTION

  • 150 SWP 300 WOG
  • Bronze Disc
  • Horizontal swing

Milwaukee Valve 515 Bronze Threaded Check Valve

M515

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-62
Collection
515
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Installation Type
Horizontal Mount
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-80
Material
Bronze
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Disc Material
Brass, Bronze
Valve Port Opening
Dual Port
Valve Size
1 in
Valve Type
Check Valve
Width
3-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS