1/8 in. Bronze Threaded Globe Valve
570 1/8 in. Bronze Threaded Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- 570
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Wheel Handle
- Valve Size:
- 1/8 in