2-1/2 in. Bronze Threaded Globe Valve
570 2-1/2 in. Bronze Threaded Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bronze Regrinding Disc
- 200 SWP 400 WOG
- Union bonnet
Documents
Specifications
- Collection:
- 570
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-80
- Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Wheel Handle
- Valve Size:
- 2-1/2 in
- Width:
- 6-3/4 in