6 in. Ductile Iron Buna-N Lever Handle Butterfly Valve

You last purchased this on
 
Milwaukee Valve

HL Series 6 in. Ductile Iron Buna-N Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

HL Series 6 in. Ductile Iron Buna-N Lever Handle Butterfly Valve

  • Fast #
  • Part #MHL232BU
  • Item #1324965
  • Manufacturer Part #HL232B A S
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 8 bolt holes
  • Ductile iron butterfly valve, lug pattern, buna-N liner
  • Buna liner
  • Options can be combined, please consult factory
  • Non-shock
  • The wetted surface of this product contacted by consumable water contains less than one quarter of one percent (.25%) of lead by weight
  • ABS approved product (2? - 24?)
  • Bubble-tight shut-off
  • 2? - 12? rated 250 psi, 14? - 24? rated 200 psi
  • Actuation, memory stop, stem extension, chain wheel
  • Requires Certification

Specifications

API:
API 609
ASTM:
ASTM A-536, ASTM B-148
Clean Bagged:
No
Coating:
Nickel Plated
Collection:
HL Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Height:
8 in
IAPMO Listed -:
No
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
2-19/100 in
MSS:
MSS SP-67 Type 1
Material:
Ductile Iron, Rubber
Material Type:
Buna-N
NSF Certified:
No
Pressure - High:
250
Pressure Class:
250#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Ductile Iron
Valve Body Style:
Lug
Valve Disc Material:
Ductile Iron
Valve Operator:
Lever Handle
Valve Seat Material:
Buna-N
Valve Size:
6 in
Valve Type:
Butterfly Valve
Width:
9-1/2 in