Milwaukee Valve
6 in. Carbon Steel RPTFE Lever Lock Handle Butterfly Valve
Part #MHP1LCS4212UU | Item #4665539 | Manufacturer Part #HP1LCS4212U 060
Valve Size:
Product Details
Not Approved for Potable Water Applications
Specifications
ANSI Specifications: [ANSI B16.34, ANSI B16.5, ANSI Class 150]
API Specifications: [API 598, API 609B]
ASME Specifications: [ASME B16.34, ASME B16.5]
ASTM Specifications: [ASTM A-216, ASTM A-351]
Clean Bagged: No
FM Approved: No
IAPMO Listed: No
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: [Carbon Steel, Plastic]
Material Type: RPTFE
NSF Certified: No
Pressure Class: 150#
UL Listed: No
Valve Body Material: Carbon Steel
Valve Body Style: Lug
Valve Disc Material: Stainless Steel
Valve Operator: Locking Lever Handle
Valve Seat Material: RPTFE
Valve Size: 6 in
Valve Type: Butterfly Valve