6 in. Gear with Handle Wheel

You last purchased this on
 
Milwaukee Valve

6 in. Gear with Handle Wheel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

6 in. Gear with Handle Wheel

  • Fast #
  • Part #MK811524NS
  • Item #4148890
  • Manufacturer Part #K8115-24N - S
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For size: 8"
  • Requires Certification

Specifications

Brand Model Compatibility:
6 in Butterfly Valve
Diameter:
6 in
Handle Type:
Hand Wheel