DESCRIPTION

Milwaukee Valve 600# Bronze Solder x Hose End Full Port Ball Valve

MBA150SH

Valve Size:

SPECIFICATIONS

End Connection 1
Solder
End Connection 2
Hose
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-11/20 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
40 psi
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Bonnet Type
Threaded
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Size
1/2 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY