DESCRIPTION

Milwaukee Valve 600# Bronze Threaded x Solder Reduced Port Blowout-Proof Stem Ball Valve

MBA100LDA

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Threaded
End Connection 2
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-53/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 SWP
Maximum Temperature
450
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Bonnet Type
Threaded
Valve Operator
Lever Handle
Valve Port Opening
Reduced Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY