DESCRIPTION

Milwaukee Valve 600 psi 3-Piece Bronze and Stainless Steel Threaded Full Port Ball Valve

MUPBA400SXH

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze, Stainless Steel
Valve Body Style
3 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY