DESCRIPTION

Milwaukee Valve UltraPure™ 600 psi Bronze Solder Full Port Ball Valve

MUPBA450S

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-584
Collection
UltraPure™
End Connection 1
Solder
End Connection 2
Sweat
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Cast Bronze
Maximum Pressure
600 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
600#
Valve Body Style
2 piece
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$137.06
EACH
  • QUANTITY