DESCRIPTION

  • Double dead end
  • Eight bolt holes
  • Viton liner

Milwaukee Valve ML Series 200# Cast Iron, Aluminum and Bronze Lug Butterfly Valve

MML223V

Valve Size:

SPECIFICATIONS

Collection
ML Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-67
Material
Cast Iron
Maximum Pressure
200 psi
NSF Certified
No
Pressure Class
200#
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Aluminum, Bronze
Valve Operator
Lever Handle
Valve Size
4 in
Valve Type
Butterfly Valves
Width
7-1/2 in

Starting at
Call for Pricing
  • QUANTITY