Milwaukee Valve

91 Series 1 in. Stainless Steel Reduced Port Flanged 150# Ball Valve

Part #MF91SS150RN1  |  Manufacturer Part #F91SS150RN1 100

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI Class 150, ANSI Class 300]

ASME Specifications: [ASME Class 150, ASME Class 300]

Collection: 91 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

IAPMO Listed: No

MSS Specifications: MSS SP-72

Material: Stainless Steel

Maximum Pressure: 275 psi

NSF Certified: No

Pressure Class: 150#

UL Listed: No

Valve Body Style: 1 piece

Valve Operator: Lever Handle

Valve Port Opening: Reduced Port

Valve Seat Material: NXT

Valve Size: 1 in

Valve Type: Ball Valve