DESCRIPTION

  • LD Locking device, locking handle
  • 600 WOG - 150 SWP

Milwaukee Valve BA-100 1/2 in. Bronze Full Port Threaded 600# Ball Valve

MBA100LDD

Manufacturer Part #: BA100 LDA 12

Valve Size:

SPECIFICATIONS

Collection
BA-100
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Type
Ball Valve

Print

DOCUMENTS