This product requires certification to purchase.

1 in. Bronze Standard Port Press 200# Ball Valve

Milwaukee Valve

BA-100S 1 in. Bronze Standard Port Press 200# Ball Valve

  • Fast #
  • Part #MBA100SP2AG
  • Item #7197077
  • Manufacturer Part #BA-100SP2A100
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-100S 1 in. Bronze Standard Port Press 200# Ball Valve

  • Fast #
  • Part #MBA100SP2AG
  • Item #7197077
  • Manufacturer Part #BA-100SP2A100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two-piece bronze ball valve, 200 psi @ 250° F, press x press ends
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
2-17/25 in
Length
7-17/100 in
Pressure Class
200#
Pressure - Maximum
200 psi
Valve Size
1 in
Weight
1.41 lb
Width
1-81/100 in
Characteristics & Features
Clean Bagged
No
Collection
BA-100S
Handle Material
Zinc Plated Steel
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
2 piece
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
200
Temperature Range
0 to 250 F
Warranty & Product Information
ASTM
ASTM A-276 S31600, ASTM B-16 C36000 H02, ASTM B-283 C37700, ASTM B-584 C84400, ASTM B-283 C27450
BAA Compliant
Yes
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2015, ISO 14001:2015
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Water, Oil, Gas
UL Listed
No
UPC
697988695030