• Cart

DESCRIPTION

  • 150# SWP, 600# WOG
  • Body Style: 2 piece
  • End connection: Solder
  • General service
  • Material: Bronze

Milwaukee Valve BA-150 Cast Bronze Reduced Port Solder 600# Ball Valve

MBA150

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
ASTM Specifications
ASTM A-276, ASTM B-16, ASTM B-584
Collection
BA-150
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Length
2-39/100 in
MSS Specifications
MSS SP-110
Material
Cast Bronze
Maximum Pressure
600 psig WOG
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY