• Cart

DESCRIPTION

  • 600 WOG - 150 SWP

Milwaukee Valve BA-150S Cast Bronze Standard Port Solder 600# Ball Valve

MBA150S

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
ASTM Specifications
ASTM B-584
Collection
BA-150S
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Length
5 in
MSS Specifications
MSS SP-110
Material
Cast Bronze
Maximum Pressure
150 SWP
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Size
1-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY