• Cart

DESCRIPTION

Milwaukee Valve BA-260 CF8M Stainless Steel Full Port NPT 1000# Ball Valve

MBA260

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-194 Grade 8, ASTM A-276, ASTM A-351
Collection
BA-260
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
1000 WOG
NSF Certified
No
Pressure Class
1000#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS