This product requires certification to purchase.

1 in. Cast Bronze Full Port Press 200# Ball Valve

Milwaukee Valve

BA-400 1 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MBA400SP2XHAG
  • Item #7197089
  • Manufacturer Part #16554
5 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-400 1 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MBA400SP2XHAG
  • Item #7197089
  • Manufacturer Part #16554
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-piece bronze ball valve, 200 psi @ 250° F, press x press ends
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
3-8/25 in
Pressure Class
200#
Valve Size
1 in
Characteristics & Features
Clean Bagged
No
Collection
BA-400
Handle Material
Zinc Plated Steel
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Extension Stem
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-276, ASTM B-283, ASTM B-584
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
UL Listed
No
UPC
697988684508