• Cart

DESCRIPTION

Milwaukee Valve BA-400 Cast Bronze Full Port Threaded 600# Ball Valve

MBA400XHA

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584
Collection
BA-400
Color Finish
Chrome Plated
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Handle Material
Zinc Plated Steel
IAPMO Listed
No
Length
3-8/25 in
MSS Specifications
MSS SP-110
Material
Cast Bronze
Maximum Pressure
600 WOG
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Size
1 in
Valve Stem
Blowout-proof

Starting at
Call for Pricing
  • QUANTITY