This product requires certification to purchase.

1-1/2 in. Full Port NPT 200# Ball Valve

Milwaukee Valve

BA-400S-P2 1-1/2 in. Full Port NPT 200# Ball Valve

  • Fast #
  • Part #MBA400SP2AJ
  • Item #7197081
  • Manufacturer Part #BA-400SP2A112
4 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-400S-P2 1-1/2 in. Full Port NPT 200# Ball Valve

  • Fast #
  • Part #MBA400SP2AJ
  • Item #7197081
  • Manufacturer Part #BA-400SP2A112
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
4-7/25 in
Pressure Class
200#
Valve Size
1-1/2 in
Weight
4.375 lb
Characteristics & Features
Clean Bagged
No
Collection
BA-400S-P2
Handle Material
Steel
Material
Cast Bronze, Plastic, Stainless Steel
Material Type
RPTFE, 316
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Cast Bronze
Valve Body Style
2 piece
Valve Disc Material
316 Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
15% Glass Filled RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
600, 150
Warranty & Product Information
ASTM
ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Gas, Oil, Steam, Potable Water
UL Listed
No
UPC
697988695139