This product requires certification to purchase.

2 in. Cast Bronze Full Port Press 200# Ball Valve

Milwaukee Valve

BA-400S-P2 2 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MBA400SP2AK
  • Item #7197082
  • Manufacturer Part #BA-400SP2A200
4.1 out of 5 Customer Rating
Brand image
Milwaukee Valve

BA-400S-P2 2 in. Cast Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #MBA400SP2AK
  • Item #7197082
  • Manufacturer Part #BA-400SP2A200
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bubble-Tight Shutoff
  • Quarter Turn Operation
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Pressure Class
200#
Valve Size
2 in
Weight
8.77 lb
Characteristics & Features
Clean Bagged
No
Collection
BA-400S-P2
Handle Material
Zinc Plated Steel
Material
Cast Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
600
Warranty & Product Information
ASTM
ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Potable Water, Oil, Gas
UPC
697988695146