• Cart

DESCRIPTION

  • Full Port
  • Solder ends
  • Stainless steel ball and stem

Milwaukee Valve BA-450S Cast Bronze Full Port Solder 600# Ball Valve

MBA450S

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
ASTM Specifications
ASTM A-276, ASTM A-283, ASTM B-16, ASTM B-584
Collection
BA-450S
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-3/4 in
MSS Specifications
MSS SP-110
Material
Cast Bronze
Maximum Pressure
600 psig WOG
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE 15% Glass Filled
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY