• Cart

DESCRIPTION

Milwaukee Valve BA-475B Forged Brass Full Port Threaded 600# Ball Valve

MBA475BLL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15A
ASME Specifications
ASME A112.4.14, ASME B16.44
ASTM Specifications
ASTM B-124, ASTM B-16, ASTM B-283, ASTM B-584
CSA Certified
CSA CGA 9.1A
Clean Bagged
No
Collection
BA-475B
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
Yes
Handle Material
Zinc Plated Steel
IAPMO Listed
No
Length
3-1/2 in
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
600 WOG
Maximum Temperature
350
NSF Certified
No
Pressure Class
600#
UL Listed
UL 125\UL 842
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY