• Cart

DESCRIPTION

  • 600 WOG 150 SWP
  • Full port
  • Solder ends
  • Stem extension

Milwaukee Valve BA-485B Forged Brass Full Port Solder 600# Ball Valve

MBA485BXH

Valve Size:

SPECIFICATIONS

Collection
BA-485B
Color Finish
Polished Chrome
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Forged Brass
Maximum Pressure
600 psi CWP
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
UL Listed
Yes
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY