DESCRIPTION

Milwaukee Valve Ultra Pure™ Brass Check Valve

MUP967

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM A-276, ASTM B-283
Collection
Ultra Pure™
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliant
Yes
Length
2-11/100 in
Material
Brass
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Swing
Valve Bonnet Type
Threaded
Valve Disc Material
Brass
Valve Seat Material
Integral
Valve Size
3/4 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY