Brass NPT 1/4 - 3/4 in. Blowout-proof Stem Extension
Brass NPT 1/4 - 3/4 in. Blowout-proof Stem Extension
Frequently Purchased Together
Product Details
- Extension stem for 1/4" - 3/4" BA-200 and 1/4" - 1/2" BA-475 valves
Specifications
- Brand Model Compatibility:
- BA-200 and BA475 Ball Valves
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/4 in - 3/4 in
- Height:
- 3 in
- Material:
- Brass
- Product Type:
- Stem Extension
- Valve Stem:
- Blowout-proof