Brass NPT 1/4 - 4 in. Blowout-proof Stem Extension

You last purchased this on
 
Milwaukee Valve

Brass NPT 1/4 - 4 in. Blowout-proof Stem Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

Brass NPT 1/4 - 4 in. Blowout-proof Stem Extension

  • Fast #
  • Part #MEXTEN50XA
  • Item #3884829
  • Manufacturer Part #EXTEN50X-A
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
BA-200 Ball Valve
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
4 in
Fitting Sizes:
1/4 in - 4 in
Height:
3 in
Material:
Brass
NSF Certified:
No
Product Type:
Stem Extension
UL Listed:
No
Valve Stem:
Blowout-proof