DESCRIPTION

  • 600# WOG
  • For potable water service

Milwaukee Valve 600# Bronze Sweat Full Port Ball Valve

MUPBA450

Valve Size:

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Pressure Class
600#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valves

Starting at
$85.26
EACH
  • QUANTITY